Working Glass Scale + Inspection Cert. 100mm, 0,1mm

Article no.: 182-512-10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Video measuring microscope

Identification & Classification

Article number 182-512-10
Copy
EAN / GTIN 4946368386553
Copy
Manufacturer number 182-512-10
Copy
L-Number L40010 8559
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These high precision glass scales offer you the following benefits: They are manufactured using Mitutoyo’s leading-edge Linear Scale production technology. They are ideal for checking the magnification accuracy of profile projectors and microscopes, as well as the table feed accuracy of measuring equipment.

Feature:

Measuring range: 0 - 100
Accuracy: (1.5+2L/1000) µm L = measured length (mm)
Inch/metric: metric
Scope of delivery: In a wooden box with factory test certificate

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart