Steel Rule, Fully-Flexible Rule 600mm, Metric

Article no.: 182-271
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 182-271
EAN / GTIN 4946368046440
Manufacturer number 182-271
L-Number L40010 9731

Description

Description:

These are rigid and fully-flexible rules that offer you the following benefits: They have clear graduations on satin-chrome finish. The rules are stainless tempered.

Feature:

Measuring range: 0 - 600
Accuracy: +0.18 mm / -0.09 mm
Scale graduation: 1 mm / 0.5 mm (on both sides)
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart