Steel Rule, Wide Rigid Rule 24", Inch

Article no.: 182-163
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification & Classification

Article number 182-163
Copy
EAN / GTIN 4946368046136
Copy
Manufacturer number 182-163
Copy
L-Number L40010 14845
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These are rigid and fully-flexible rules that offer you the following benefits: They have clear graduations on satin-chrome finish. The rules are stainless tempered.

Feature:

Measuring range: 0 - 24
Accuracy: +0,007″ / -0,0035″
Graduation: 1/10″, 1/100″, 1/32″, 1/64″
Mass: 1400
Inch/Metric: Inch

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart