Steel Rule, Wide Rigid Rule 300mm/12″, Metric/Inch

Article no.: 182-125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Straight edge

    Identification numbers & Classifications

    Article number 182-125
    EAN / GTIN 4946368046020
    Manufacturer number 182-125
    L-Number L40010 8961

    Description

    Description:

    These are rigid and fully-flexible rules that offer you the following benefits: They have clear graduations on satin-chrome finish. The rules are stainless tempered.

    Feature:

    Measuring range: 0 - 300
    Accuracy: +0.13mm / -0.09 mm
    Graduation: 1/32″, 1/64″, 1 mm, 5 mm
    Inch/Metric: Inch/Metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart