Locking twin slip-joint multigrip pliers 42 mm Safety Lock System

Article no.: 181A.25CPESLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 181A.25CPESLS
    EAN / GTIN 3662424028304
    Manufacturer number 181A.25CPESLS
    L-Number L60130 8714

    Description

    Description:

    • Equipped with the SLS system by FACOM® to prevent accidental falling.
    • The special securing by means of a pressed steel cable with rotation option for more working comfort when working at heights.
    • Adjustment knob for quick, precise adjustment, with safety lock
    • Tooth bar with 12 positions easily adjustable via push button
    • Ergonomic and very close position of the legs for a more powerful grip
    • High resistance to twisting and bending
    • Refined head with self-clamping serration
    • Hardened serration, hardness 62 HRC
    • Chrome-plated

    Feature:

    • B [mm]: 28
    • C [mm]: 28
    • E [mm]: 7.5
    • E1 [mm]: 22.5
    • L [mm]: 245
    • L1 [mm]: 54
    • Power nuts [mm]: 41
    • Max. Power tube [mm]: 42
    • Mge: 1
    • [g]: 385

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart