Locking twin slip-joint multigrip pliers, 250 mm

Article no.: 181A.25CPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 181A.25CPE
EAN / GTIN 3148519080513
Manufacturer number 181A.25CPE
L-Number L60130 5194

Description

Description:

  • Adjustment knob for quick, precise adjustment, with safety lock
  • Tooth bar with 12 positions easily adjustable via push button
  • Ergonomic and very close position of the legs for more powerful gripping
  • High resistance to twisting and bending
  • Refined head with self-clamping serration
  • Hardened serration, Hardness 62 HRC
  • Chrome plated, ergonomic bi-material handles

Feature:

  • B [mm]: 28
  • C [mm]: 28
  • E [mm]: 7.5
  • E1 [mm]: 22.5
  • L [mm]: 245
  • L1 [mm]: 54
  • Power nuts [mm]: 41
  • Max. Power tube [mm]: 42
  • Mge: 1
  • [g]: 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart