Locking twin slip-joint multigrip pliers 36 mm Safety Lock System

Article no.: 181A.18CPESLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 181A.18CPESLS
EAN / GTIN 3662424028298
Manufacturer number 181A.18CPESLS
L-Number L60130 9341

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special securing by means of a pressed steel cable with rotation option for more working comfort when working at heights.
  • Adjustment knob for quick, precise adjustment, with safety lock
  • Tooth bar with 12 positions easily adjustable via push button
  • Ergonomic and very close position of the legs for a more powerful grip
  • High resistance to twisting and bending
  • Refined head with self-clamping serration
  • Hardened serration, hardness 62 HRC
  • Chrome-plated

Feature:

  • B [mm]: 22
  • C [mm]: 24
  • E [mm]: 7.5
  • E1 [mm]: 20.0
  • L [mm]: 185
  • L1 [mm]: 48
  • Power nuts [mm]: 36
  • Max. Power tube [mm]: 36
  • [g]: 255

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart