Tool vest

Article no.: 1818260
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1818260
EAN / GTIN 4010886854716
Manufacturer number 1818260
L-Number L60160 6372

Description

Description:

  • Universal size with 4 lateral buckles
  • Padded pouches of different dimensions for tools and small components
  • Mobile phone holder and reinforced tab to hang a hammer
  • Wide back pouch
  • Net insert in the back for a better transpiration
  • Compartment with window for an identity card
  • Tear-resistant polyester fabric with 3M reflective stripes, suede
  • Spray-water repellent, resistant to chemical agents
  • Inured to temperature changes
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 5 kg
  • REACH registration available: no
  • Total height [mm]: 660 mm
  • Total length [mm]: 350 mm
  • Total width [mm]: 480 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart