Tool backpack SOFT

Article no.: 1818252
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1818252
EAN / GTIN 4010886854709
Manufacturer number 1818252
L-Number L60160 5346

Description

Description:

  • Tear-resistant polyester fabric and suede
  • Strong and watertight
  • Practical and ergonomic arrangement of the internal and external pockets
  • Ideal for transport and storage of tools, accessories and documents
  • Strong zippers
  • Padded adjustable shoulder straps and additional practical handle on the top

Feature:

  • 1000 V insulated: no
  • Colour: black
  • Dynamic load capacity [kg]: 12 kg
  • Material: Polyester fabric
  • REACH registration available: no
  • Total height [mm]: 410 mm
  • Total length [mm]: 70 mm
  • Total width [mm]: 380 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart