Duo pouch

Article no.: 1818201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1818201
EAN / GTIN 4010886854662
Manufacturer number 1818201
L-Number L60160 5175

Description

Description:

  • 2 large storage pockets
  • 2 large storage compartments

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 3 kg
  • Load capacity (max.) [kg]: 3 kg
  • REACH registration available: no
  • Total height [mm]: 280 mm
  • Total length [mm]: 280 mm
  • Total width [mm]: 240 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart