Electricians' pouch

Article no.: 1818171
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1818171
EAN / GTIN 4010886854648
Manufacturer number 1818171
L-Number L60160 5133

Description

Description:

  • 8 pockets for screwdrivers
  • Extra pocket for insulation stripping knife
  • Holding shackle for insulating tape

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 3 kg
  • Load capacity (max.) [kg]: 3 kg
  • REACH registration available: no
  • Total height [mm]: 320 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 240 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart