Hammer holder with metal hooks

Article no.: 1818155
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1818155
EAN / GTIN 4010886854624
Manufacturer number 1818155

Description

Description:

  • Enables boundless freedom of movement
  • Polyester and blue suede
  • Stainless tab
  • Hooks stainless steel and swivel

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 3 kg
  • Load capacity (max.) [kg]: 3 kg
  • REACH registration available: no
  • Total height [mm]: 160 mm
  • Total length [mm]: 170 mm
  • Total width [mm]: 100 mm
  • VDE certified: no

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart