Multinorm Winter Bib Overall Hi-vis yellow/navy blue XS

Article no.: 181715343389XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb / marineblau
    Unisex size XS
    Type of product Cold protection trousers

    Identification numbers & Classifications

    Article number 181715343389XS
    EAN / GTIN 7330509823613
    Manufacturer number 181715343389XS

    Description

    Version:


    Main material
    44% modacrylic, 30% cotton, 20% polyamide, 5% aramide, 1% antistatic, ripstop, flame resistant, antistatic, laminated, waterproof 12000 mm, windproof, breathable Ret 8, 15, 290 g/m²

    Details
    Straps
    Snow gaiter with hook-and-loop and button opening
    Taped seams
    Elastic at waistline, Extended waistband back
    Plastic zipper fly
    Plastic snaps
    D-ring
    Adjustable and removable braces with elastic
    External certification labels

    Pockets
    Front pocket with fleece lining and flap
    Reinforced ruler pocket with knife holder and pen pocket
    Outer knee protection pocket
    Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket

    Lining
    Quilt lining

    Functionality
    Breathable wind & water-tight material, taped seams, Oil, dirt and water repellent, Metal-free

    Finish
    Openable and adjustable leg end with zipper and hook-and-loop, Leg bottom with openable snow gaiter

    Reflex
    Segmented flame resistant transfer reflective tape

    Description:

    • This metal free, flame retardant bib overall in hi-vis class 2 genuinely de- livers in the winter cold, wind and rain
    • For extra strength and protection, the bib overall is reinforced on the external knee pad pockets and at the back
    • Adjustable width, cut transfer reflector tape for enhanced visibility, and dark fabric on areas prone to dirt
    • The braces are adjustable and detachable
    • The bib overall has belt loops at the waist and zip up to the knee, as well as a leg pocket, ruler pocket and handwarmer pockets
    • This bib overall can take anything! Certified to IEC 61482-2 : APC 2, ELIM 33 cal/ cm² and ATPV 39 cal/cm²
    • EN 1149, EN ISO 11612, EN ISO 11611, EN 13034, EN ISO 20471 and EN 14404
    • EN 343 4/1 - Water column rating: 12,000 mm
    • EN 342 together with models 4517, 4917 or 4527 - CLO rating 2.19, Icler 0.334 m² K/W

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
    • EN 343, Class 4,1
    • EN ISO 20471, Class 2
    • EN 13034 PB [6]
    • Certified according to EN 342 when used with art 4517, 4527, 4917
    • EN 1149-5
    • Certified according to EN ISO 11611, Class 1 A1+A2
    • EN ISO 11612 A1, A2, C1, E3, F1
    • EN 61482-2, APC 2
    • ATPV- 39 cal/cm²
    • ELIM- 33cal/cm²

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart