Flat nose pliers ∙ Length: 135 mm

Article no.: 1816K-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 1816K-1
EAN / GTIN 4000896232949
Manufacturer number 1816K-1
L-Number L60140 5069

Description

Description:

Application:
Removal and adjustment of the grab handles in the interior as well as the sun visors on VAG vehicles
  • Particularly flat shape for use in very confined spaces
  • Flat form
  • Straight design
  • Handles with dip coating
  • Made in Germany
  • Dimensions / length: 135 mm
  • Net weight: 0.08 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart