Socket set 1/4″ UD-IN-IS-PH-PZ-TX-XZN

Article no.: 1815687
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1815687
EAN / GTIN 4010886854433
Manufacturer number 1815687
L-Number L60160 225

Description

Description:

  • Accessories in GEDORE vanadium steel 31CrV3
  • With robust lever change reversible ratchet
  • In plastic case
  • Dimensions: 275 x 150 x 42 mm
  • With GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Total depth [mm]: 150 mm
  • Total height [mm]: 42 mm
  • Total width [mm]: 275 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart