Socket set 1/4″ 40 pcs UD-IN-IS-PH-PZ-TX

Article no.: 1815660
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 1815660
    EAN / GTIN 4010886854426
    Manufacturer number 1815660
    L-Number L60160 208

    Description

    Description:

    • With accessories made from GEDORE vanadium steel 31CrV3
    • With robust lever change reversible ratchet
    • In plastic case
    • Dimensions: 200 x 120 x 38 mm

    Feature:

    • Square drive [metric]: 6,3 mm
    • Square drive [inch]: 1/4″
    • Total width [mm]: 123 mm
    • Total height [mm]: 39 mm
    • Total depth [mm]: 120 mm
    • Total length [mm]: 202 mm
    • Contents (number of pieces): 40 pcs.
    • Nominal width [mm]: 200 mm

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart