Screwdriver bit socket set 1/4″ 15 pcs TORX

Article no.: 1815628
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1815628
EAN / GTIN 4010886854341
Manufacturer number 1815628
L-Number L60160 3914

Description

Description:

  • In plastic case
  • Dimensions: 160 x 95 x 38 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Total depth [mm]: 38 mm
  • Total length [mm]: 160 mm
  • Total width [mm]: 95 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart