Socket set 1/4″ 13 pcs UD 4-13 mm

Article no.: 1815598
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1815598
EAN / GTIN 4010886854402
Manufacturer number 1815598
L-Number L60160 297

Description

Description:

  • With fine toothed, dial change ratchet
  • In plastic case
  • Dimensions 160 x 95 x 38 mm
  • Dimensions: 160 x 95 x 38 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Total depth [mm]: 95 mm
  • Total height [mm]: 47 mm
  • Total length [mm]: 140 mm
  • Total width [mm]: 107 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart