RM-FCR-0800-H7S-CS-C IC07 DIN 212C Solid Carbide Reamers with Straight Flutes and a Cylindrical Shank for Blind Holes

Article no.: 1813234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 1813234
    EAN / GTIN 7291075397215
    Manufacturer number 1813234
    L-Number L24010 69

    Description

    Description:

    Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Edge Length (L) 33 mm, Overall Length (OAL) 117 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 8 mm
    • Cutting Edge Length (L) 33 mm
    • Overall Length (OAL) 117 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart