RM-FCR-0750-H7S-CS-C IC07 DIN 212C Solid Carbide Reamers with Straight Flutes and a Cylindrical Shank for Blind Holes

Article no.: 1813233
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 1813233
Copy
EAN / GTIN 7291075397208
Copy
Manufacturer number 1813233
Copy
L-Number L24010 67
Copy

Description

Description:

Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 7.1 mm, Cutting Edge Length (L) 31 mm, Overall Length (OAL) 109 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 7.1 mm
  • Cutting Edge Length (L) 31 mm
  • Overall Length (OAL) 109 mm
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart