RM-FCR-0350-H7S-CS-C IC07 DIN 212C Solid Carbide Reamers with Straight Flutes and a Cylindrical Shank for Blind Holes

Article no.: 1813220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 1813220
EAN / GTIN 7291075397123
Manufacturer number 1813220
L-Number L24010 61

Description

Description:

Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 3.5 mm, Cutting Edge Length (L) 18 mm, Overall Length (OAL) 70 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 3.5 mm
  • Cutting Edge Length (L) 18 mm
  • Overall Length (OAL) 70 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart