RM-FCR-0300-H7S-CS-C IC07 DIN 212C Solid Carbide Reamers with Straight Flutes and a Cylindrical Shank for Blind Holes

Article no.: 1813218
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 1813218
    EAN / GTIN 7291075397109
    Manufacturer number 1813218
    L-Number L24010 58

    Description

    Description:

    Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 3 mm, Cutting Edge Length (L) 15 mm, Overall Length (OAL) 61 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 3 mm
    • Cutting Edge Length (L) 15 mm
    • Overall Length (OAL) 61 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart