RM-MTR-1150-H7S-CS-C EVO UOP Solid Carbide Reamers with Straight Flutes, Unequal Pitch and Coolant Holes for High Speed Reaming Blind Holes

Article no.: 1813191
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 1813191
Copy
EAN / GTIN 7291075331714
Copy
Manufacturer number 1813191
Copy
L-Number L24010 57
Copy

Description

Description:

Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC) 11.5 mm, Cutting Edge Length (L) 18 mm, Flute Count (NOF) 6, Overall Length (OAL) 130 mm, Usable Length (LU) 85 mm

Feature:

  • Body Diameter (BD) 9.2 mm
  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 11.5 mm
  • Cutting Edge Length (L) 18 mm
  • Flute Count (NOF) 6
  • Length Chip Flute (LCF) 23 mm
  • Overall Length (OAL) 130 mm
  • Usable Length (LU) 85 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart