RM-MTR-0500-H7S-CS-C EVO UOP Solid Carbide Reamers with Straight Flutes, Unequal Pitch and Coolant Holes for High Speed Reaming Blind Holes

Article no.: 1813163
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 1813163
    EAN / GTIN 7291075331585
    Manufacturer number 1813163
    L-Number L24010 45

    Description

    Description:

    Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 5 mm, Cutting Edge Length (L) 12 mm, Flute Count (NOF) 4, Overall Length (OAL) 76 mm, Usable Length (LU) 40 mm

    Feature:

    • Body Diameter (BD) 3.8 mm
    • Connection Diameter Machine Side (DCONMS) 6 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 5 mm
    • Cutting Edge Length (L) 12 mm
    • Flute Count (NOF) 4
    • Length Chip Flute (LCF) 17 mm
    • Overall Length (OAL) 76 mm
    • Usable Length (LU) 40 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart