Socket holder 1/4″-1/4″

Article no.: 1811061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Converter

    Identification numbers & Classifications

    Article number 1811061
    EAN / GTIN 4010886852811
    Manufacturer number 1811061
    L-Number L60160 5830

    Description

    Description:

    • Hand operation
    • For use with driving handle no. 676, or torque handle no. 2140
    • For use with driving handle, No. 676, or torque handle, No. 2140

    Feature:

    • Drive hex [metric]: 6,3 mm
    • Drive hexagon [inch]: 1/4″
    • Drive square [inch]: 1/4″
    • square drive [metric]: 6,3 mm
    • Total length [mm]: 130 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart