VDE long nose multigrip high performance plier bi material handle, 250 mm

Article no.: 180A.VE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 180A.VE
EAN / GTIN 3662424105289
Manufacturer number 180A.VE
L-Number L60130 10755

Description

Description:

  • Large handle allows for better power transmission
  • 1000 V VDE proofed - each tool is tested up to 10,000 volts
  • Non-slip grip thanks to bi-material handle
  • Conical design and finger guard for an ergonomic grip
  • Long jaws for easy working in confined spaces

Feature:

  • Weight in grams: 387

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart