1/4″ Bit holder L.165mm

Article no.: 18093016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 18093016
EAN / GTIN 4018754324491
Manufacturer number 18093016
L-Number L60010 7586

Description

Description:

  • For 1/4″ external hex bit screwdriver inserts
  • DIN 3126/ISO 1173 FORM C 6.3
  • Allen key with magnet
  • With 3K cross handle

Feature:

  • Hexagon socket [inch]: 1/4 ″
  • L1: 200 mm
  • L2: 165 mm
  • Length [mm): 176 mm
  • Weight: 108 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart