High leverage side cutter ∙ Length: 160 mm

Article no.: 1804N-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1804N-2
EAN / GTIN 4000896086276
Manufacturer number 1804N-2

Description

Description:

  • Performance class H
    (piano wire, hardened steel wire)
  • Leverage reduces force expenditure by 40%
  • Opening spring and locking
  • Induction-hardened cutting edges with grind
  • Cutting edge hardness: 64 HRC
  • Handles with dip coating
  • DIN ISO 5747
  • Made in Germany
  • Dimensions / length: 160 mm
  • Net weight: 0.2 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart