Bit holder 1/4″, long

Article no.: 1802437
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 1802437
EAN / GTIN 4010886852804
Manufacturer number 1802437
L-Number L60160 2257

Description

Description:

  • Hand operation
  • For use with driving handle, No. 676, or torque handle, No. 2140
  • With magnetic holder

Feature:

  • 1000 V insulated: no
  • Blade length: 32 mm
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Drive socket, hexagonal [imperial]: 1/4″
  • REACH registration available: no
  • Total length [mm]: 130 mm
  • Use/application: Use with Multi-Handle No. 676 or Torque-Handle No. 2140
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart