Heavy-duty diagonal cutter ∙ Length: 200 mm

Article no.: 1802-33
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1802-33
EAN / GTIN 4000896006076
Manufacturer number 1802-33
L-Number L60140 914

Description

Description:

Application:
Performance class H
(piano wire, hardened steel wire)
  • Optimum leverage ratio due to small distance between joint and cutting edges
  • Forged design
  • Easy motion joint free of clearance
  • Lay-on slip joint
  • Induction-hardened cutting edges with grind
  • Cutting edge hardness: 64 HRC
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Surface: bright chrome-plated
  • DIN ISO 5749
  • Made in Germany
  • Dimensions / length: 200 mm
  • Net weight: 0.36 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart