Heavy-duty diagonal cutter

Article no.: 1802-22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 1802-22
    EAN / GTIN 4000896006052
    Manufacturer number 1802-22
    L-Number L60140 982

    Description

    Description:

    Application:
    Performance class H
    (piano wire, hardened steel wire)
    • Optimum leverage ratio due to small distance between joint and cutting edges
    • Forged design
    • Easy motion joint free of clearance
    • Lay-on slip joint
    • Induction-hardened cutting edges with grind
    • Cutting edge hardness: 64 HRC
    • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
    • Surface: bright chrome-plated
    • DIN ISO 5749
    • Made in Germany
    • Dimensions / length: 180 mm
    • Net weight: 0.27 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart