High-performance multigrip pliers 250 mm Safety Lock System

Article no.: 180.CPESLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 180.CPESLS
EAN / GTIN 3662424028311
Manufacturer number 180.CPESLS
L-Number L60130 8039

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special securing by means of a pressed steel cable with rotation option for more working comfort when working at heights.
  • Ideal for difficult access: long, slim jaws
  • Double heat treatment of the jaws: high wear resistance, hardness 60/62 HRc
  • chrome-plated

Feature:

  • A [mm]: 27
  • B [mm]: 34
  • E [mm]: 8
  • E1 [mm]: 22
  • L [mm]: 250
  • L1 [mm]: 58
  • [g]: 385

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart