Laptop holder

Article no.: 179W-42
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179W-42
EAN / GTIN 4000896219551
Manufacturer number 179W-42
L-Number L60140 4678

Description

Description:

  • Laptop holder
  • For work benches Tool trolley Assistent 177W ∙ 179W ∙179NW
  • Loading capacity: 5 kg
  • As per Vesa 75 and 100
  • Made in Germany
  • Net weight: 3 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart