Fixed castor

Article no.: 179W-09
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hub cap

Identification & Classification

Article number 179W-09
Copy
EAN / GTIN 4000896146666
Copy
Manufacturer number 179W-09
Copy
L-Number L60140 4041
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Fixed castor ∙ black ∙ ⌀ 125 mm (model year → 31/12/2020)
    For HAZET Tool trolley Assistent 179A XXL ∙ 179T XXL ∙ 179XL ∙ 179XXL ∙ 179NW ∙ 179NXL ∙ 179NXXL tool trolleys
  • Made in Germany
  • Net weight: 0.89 kg

Disclaimer

Unsuitable or defective spare parts or improper part installation may cause damage, malfunction or total failure of the tool.
The use of non-approved spare parts will void all warranty, service, compensation and liability claims against the manufacturer or the manufacturers agents, distributors and sales representatives.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart