Tool trolley ∙ Tool trolley Assistent 179NXXLD ∙ assortment ∙ 619-pieces ∙ Drawers, flat: 7× 81 x 870 x 522 mm ∙ Drawers, high: 1× 166 x 870 x 522 mm
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 179NXXL-8D/619 | |
EAN / GTIN | 4000896245185 | |
Manufacturer number | 179NXXL-8D/619 | |
L-Number | L60140 5436 |
Description
Description:
Efficient, mobile organisation of tools
- Tool, material, and assembly trolley – extra deep
- 7 flat and 1 high drawers
- Complete with 619-piece tool assortment in Safety-Insert-System soft foam insert
- Much larger storage and work areas in stainless steel
- Fully sealed work surface protects inside of trolley from leaking liquids
- Interfaces integrated in the work area for accessories such as laptop holders and top modules
- Extra protection through high-quality plastic end caps
- Extremely robust design thanks to dual-wall structure
- Complete welded construction of the entire body for tough daily workshop use
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Ergonomically optimised pull handle for better manoeuvrability
- Brushed stainless steel handle
- Ergonomically arranged side lock position for better operability protects keys and lock against damage
- Highly secure closing system with central locking technology for optimum protection of your property
- 2-stage locking
- Central locking, lockable with cylinder lock and 2 folding keys
- Mutual drawer locking for minimum tilting risk
- Self-closing and reciprocal locking of the drawers prevents unwanted opening
- 100% sliding-out with ball-bearing telescopic slides
- Drawer design for optimum use of the interior
- Drawer fronts for optimised handling
- Dirt-resistant drawer coating for easy cleaning
- Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
- Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
- Total loading capacity (dynamic): 750 kg
- Loading capacity (static): 1000 kg
- Worktop: Stainless steel
- Loading capacity per drawer: 40 kg
- Colour: HAZET blue
- Dimensions / length: 1167 mm x 642 mm x 1020 mm
- Drawers, flat: 7 x 81 x 870 x 522 mm
- Drawers, high: 1 x 166 x 870 x 522 mm
- Drawer size for order system: 1/2++ (2x)
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 619
Supplied with:
Tool trolley Tool trolley Assistent 179NXXL-8D/3
Socket strip 161N-5D
Lateral door 179N-21D
Socket set 163D-1/148
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-3 850-4 850-5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Socket ∙ TORX® 850-E10 850-E4 850-E5 850-E6 850-E8
Socket ∙ hexagon 850LG-4 850LG-5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
HiPer fine-tooth reversible ratchet ∙ safety locking 863HPS
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868 868-16
Universal joint 869
Extension ∙ flexible 870
Wobble extension 871-1 871-4
Socket ∙ hexagon 900-8 900-9 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Socket ∙ TORX® 900-E10 900-E11 900-E12 900-E14 900-E16 900-E18 900-E20 900-E24
Sliding T-handle 915
HiPer fine-tooth reversible ratchet ∙ extendable 916HPLG
HiPer fine-tooth reversible ratchet ∙ safety locking 916HPS
Extension 917-3
Wobble extension 919-1 919-5 919-10
Universal joint 920
SmartCase screwdriver bit set 2200SC-1
Adapter 2250-1
Socket set 163D-2/103
Socket ∙ hexagon 880-6 880-7 880-8 880-9 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
Socket ∙ TORX® 880-E5 880-E6 880-E7 880-E8 880-E10 880-E11 880-E12 880-E14
Screwdriver socket 8801K-3 8801K-4 8801K-5 8801K-6 8801K-7 8801K-8 8801K-9 8801K-10 8801KK-5 8801KK-6 8801KK-7 8801KK-8 8801KK-10
Universal joint socket ∙ hexagon 880G-10 880G-11 880G-12 880G-13 880G-14 880G-15 880G-16 880G-17 880G-18 880G-19
Socket ∙ TORX® 880G-E8 880G-E10 880G-E12 880G-E14
Socket ∙ hexagon 880LG-8 880LG-9 880LG-10 880LG-11 880LG-12 880LG-13 880LG-14 880LG-15 880LG-16 880LG-17 880LG-18 880LG-19 880LG-20 880LG-21 880LG-22
Socket ∙ 12-point 880TZ-9 880TZ-10 880TZ-11 880TZ-12 880TZ-13 880TZ-14 880TZ-15 880TZ-16 880TZ-17 880TZ-18 880TZ-19 880TZ-20 880TZ-21 880TZ-22 880Z-9 880Z-10 880Z-11 880Z-12 880Z-13 880Z-14 880Z-15 880Z-16 880Z-17 880Z-18 880Z-19 880Z-20 880Z-21 880Z-22
Sliding T-handle 8815
HiPer fine-tooth reversible ratchet ∙ safety locking 8816HPS
Universal joint 8820
Extension 8821-6 8821-20
Wobble extension 8822-1 8822-3 8822-10
Extension ∙ flexible 8830
Screwdriver socket set 163D-3/94
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8
Screwdriver socket ∙ TORX® 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
Screwdriver socket 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-14 986-17 986-19 986-22 986KK-5 986KK-6 986KK-7 986KK-8 986KK-10 986KK-12 986L-4 986L-5 986L-6 986L-7 986L-8 986L-9 986L-10 986L-11 986L-12 986L-14 986SL-4 986SL-5 986SL-6 986SL-7 986SL-8 986SL-9 986SL-10 986SL-11 986SL-12 986SL-14 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 990LG-8 990LG-14 990SLG-10 990SLG-12 991-6 991-7 991-8 991-9 991-10 991-12 991-14
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60 992-T30H 992-T40H 992-T45H 992-T50H 992-T55H
Coolant pumps TORX® screwdriver socket set 992SLG-T30
Screwdriver socket ∙ TORX® 992SLG-T40 992SLG-T45 992SLG-T50 992SLG-T55
Socket set 163D-4/44
Amplifier 858-1 8858-1
Reducer 8858-2
Socket ∙ hexagon 900LG-10 900LG-12 900LG-13 900LG-14 900LG-15 900LG-16 900LG-17 900LG-18 900LG-19 900LG-21 900LG-22 900LG-24 900LG-27 900LG-30 900LG-32
Socket ∙ 12-point 900TZ-10 900TZ-11 900TZ-12 900TZ-13 900TZ-14 900TZ-15 900TZ-16 900TZ-17 900TZ-18 900TZ-19 900TZ-21 900TZ-22 900TZ-24 900TZ-27 900TZ-30
Amplifier 958-1
Reducer 958-2
Screwdriver socket 985-5 985-6 985-8 985-10 985-12 985-14 985-17 985-19
Reducer 1058-2
Socket set ∙ with T-handle 163D-5/24
Nut-driver ∙ with T-handle 428-8 428-10 428-13
Screwdriver ∙ with T-handle 828-2 828-2.5 828-3 828-4 828-5 828-6
Headlights adjustment tool ∙ FORD 828-7
Screwdriver ∙ with T-handle 828-8 828-10 828-T6 828-T7 828-T8 828-T9 828-T10 828-T15 828-T20 828-T25 828-T27 828-T30 828-T40 828-T45
Screwdriver set 163D-6/53
Screwdriver 801NK-35 801NK-55 801NK-80 801NK-PH1 801NK-PH2
Electronic screwdriver set 805/7
Clip screwdriver 805C-25
Electronic screwdriver set 808/7
Screwdriver 810-25 810-30 810-40 810-55 810-65 810-PH1 810-PH2 810-PZ1 810-PZ2 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30
Voltmeter 839-1
Offset screwdriver set 2105LG/9H 2116LG/8H
Screwdriver set 163D-7/24
HEXAnamic® screwdriver 802-30 802-40 802-55 802-65 802-80 802-100 802-120 802-PH0 802-PH1 802-PH2 802-PH3 802-T8H 802-T9H 802-T10H 802-T15H 802-T20H 802-T25H 802-T30H
Screwdriver ∙ with impact cap 810U-45 810U-55 810U-70 810U-PH1 810U-PH2 810U-PH3
Pliers set 163D-8/13
Universal pliers 760-2
Heavy-duty diagonal cutter 1802-33
Snipe nose pliers 1841A-33 1841B-33
Circlip pliers 1846A-2 1846A-3 1846B-2 1846B-3 1846C-2 1846C-3 1846D-2 1846D-3
Combination pliers 1850-33
Wrench set 163D-9/42
Combination wrench 600N-5.5 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-32
Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19 606-21 606-22 606-24 606-27 606-30 606-32
Adapter set 606/4SPC
Wrench set 163D-10/30
Double open-end wrench 450N-5X5.5 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X18 450N-17X19 450N-20X22 450N-21X23 450N-24X27 450N-30X32 450N-34X36
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-17X19 630-18X19 630-20X22 630-21X22 630-21X23 630-24X26 630-24X27 630-25X28 630-27X32 630-30X32 630-36X41
Universal set 163D-11/11
Grip pliers ∙ self-adjusting 755-10A
Grip pliers 757-10
Hack saw 1980N
Small hack saw 1981
Half-round file 2119-8
Round file 2120-8
Flat hand file 2122-8
Three square file 2123-8
Blade 2157-07
Jack-knife 2157-1
Brake calliper brush 4968-2
Tool set 163D-12/30
Flat chisel 730-3 730-7
Cape chisel 740-3
Centre punch 746-2
Drift pin 748B-2 748B-3 748B-4 748B-5 748B-6 748B-8
Drift pin set 751HS/5
Blunt scraper 824
Plastic hammer ∙ non-rebound 1953N-40
Magnetic pick-up tool 1976-2
Telescopic inspection mirror set 1977-2/4
BluGuard Engineer's hammer 2140-50
BluGuard club hammer 2142-2
Feeler gauge 2147MS
Electronic set 2152N/3
Precision vernier calliper 2154-10
Measuring tape 2154N-5