Tool trolley ∙ Tool trolley Assistent 179NXXL ∙ single ∙ L x W x H: 1133 mm x 518 mm x 1020 mm ∙ Drawers, flat: 7× 81 x 870 x 398 mm ∙ Drawers, high: 1× 166 x 870 x 398 mm

Article no.: 179NXXL-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179NXXL-8
EAN / GTIN 4000896214778
Manufacturer number 179NXXL-8
L-Number L60140 4514

Description

Description:

Application:
Efficient, mobile organisation of tools
  • Tool trolley
  • 7 flat drawers and 1 high drawer
Work areas
  • Much larger storage and work areas in stainless steel
  • Fully sealed work surface protects inside of trolley from leaking liquids
  • Interfaces integrated in the work area for accessories such as laptop holders and top modules
  • Stainless steel work surface
  • Extra protection through high-quality plastic end caps
Body / Pull-handle
  • Extremely robust design thanks to dual-wall structure
  • Complete welded construction of the entire body for tough daily workshop use
  • Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
  • Ergonomically optimised pull handle for better manoeuvrability
  • Brushed stainless steel handle
Locking concept
  • Ergonomically arranged side lock position for better operability protects keys and lock against damage
  • Highly secure closing system with central locking technology for optimum protection of your property
  • 2-stage locking
    • Central locking, lockable with cylinder lock and 2 folding keys
    • Mutual drawer locking for minimum tilting risk
Drawer concept
  • Self-closing and reciprocal locking of the drawers prevents unwanted opening
  • 100% sliding-out with ball-bearing telescopic slides
  • Drawer design for optimum use of the interior
  • Drawer fronts for optimised handling
  • Dirt-resistant drawer coating for easy cleaning
High performance chassis
  • Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
  • Protective ring prevents dirt and threads from getting in
  • Elastic tyres enable smooth movement
  • Total loading capacity (dynamic): 750 kg
  • Loading capacity (static): 1000 kg
  • Worktop: Stainless steel
  • Loading capacity per drawer: 40 kg
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 1133 mm x 518 mm x 1020 mm
  • Net weight: 145 kg
  • Drawers, flat: 7 x 81 x 870 x 398 mm
  • Drawers, high: 1 x 166 x 870 x 398 mm
  • Drawer size for order system: 5/3+
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart