Tool trolley ∙ Tool trolley Assistent 179NXL ∙ assortment ∙ 265-pieces ∙ Drawers, flat: 5× 81 x 696 x 398 mm ∙ Drawers, high: 2× 166 x 696 x 398 mm
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 179NXL-7/265 | |
EAN / GTIN | 4000896215201 | |
Manufacturer number | 179NXL-7/265 | |
L-Number | L60140 4315 |
Description
Description:
Efficient, mobile organisation of tools
- Tool trolley
- 5 flat and 2 high drawers
- Complete with 265-piece tool assortment in Safety-Insert-System soft foam insert
- Much larger storage and work areas in stainless steel
- Fully sealed work surface protects inside of trolley from leaking liquids
- Interfaces integrated in the work area for accessories such as laptop holders and top modules
- Stainless steel work surface
- Extra protection through high-quality plastic end caps
- Extremely robust design thanks to dual-wall structure
- Complete welded construction of the entire body for tough daily workshop use
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Ergonomically optimised pull handle for better manoeuvrability
- Brushed stainless steel handle
- Ergonomically arranged side lock position for better operability protects keys and lock against damage
- Highly secure closing system with central locking technology for optimum protection of your property
- 2-stage locking
- Central locking, lockable with cylinder lock and 2 folding keys
- Mutual drawer locking for minimum tilting risk
- Self-closing and reciprocal locking of the drawers prevents unwanted opening
- 100% sliding-out with ball-bearing telescopic slides
- Drawer design for optimum use of the interior
- Drawer fronts for optimised handling
- Dirt-resistant drawer coating for easy cleaning
- Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
- Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
- Total loading capacity (dynamic): 750 kg
- Loading capacity (static): 1000 kg
- Worktop: Stainless steel
- Loading capacity per drawer: 40 kg
- Colour: HAZET blue
- Dimensions / length: 959 mm x 518 mm x 1020 mm
- Net weight: 125 kg
- Drawers, flat: 5 x 81 x 696 x 398 mm
- Drawers, high: 2 x 166 x 696 x 398 mm
- Drawer size for order system: 4/3+
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 265
Supplied with:
Tool trolley Tool trolley Assistent 179NXL-7
Screwdriver set 163-480/57
Screwdriver 801NK-35 801NK-55 801NK-PH1 801NK-PH2
HEXAnamic® screwdriver 802-40 802-55 802-65 802-80 802-100 802-PH0 802-PH1 802-PH2 802-PH3
Electronic screwdriver set 805/7 808/7
Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30
Voltmeter 839-1
Offset screwdriver set 2105LG/9H 2116LG/8H
Wrench set 163-507/45
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22
Socket set 163-508/138
Universal pliers 760-2
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
Socket ∙ TORX® 850-E5 850-E6 850-E7 850-E8 850-E10
Screwdriver socket ∙ TORX® 8502-T10 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Reducer 8858-2
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Socket ∙ TORX® 900-E10 900-E12 900-E14 900-E16 900-E18 900-E20
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Reducer 958-2
Screwdriver socket ∙ TORX® 992-T30 992-T40 992-T45 992-T50 992-T55
Reducer 1058-2
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22
Screwdriver bit set 2240N/51
Adapter 2250-1
Twist drill bits in case 2128N-1