Tool trolley ∙ Tool trolley Assistent 179NX ∙ assortment ∙ 206-pieces ∙ Drawers, flat: 7× 81 x 522 x 398 mm ∙ Drawers, high: 1× 166 x 522 x 398 mm
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 179NX-8/206 | |
EAN / GTIN | 4000896239375 | |
Manufacturer number | 179NX-8/206 | |
L-Number | L60140 4891 |
Description
Description:
Efficient, mobile organisation of tools
- Tool trolley
- 8 flat drawers
- Complete with 204-piece tool assortment in Safety-Insert-System soft foam insert
- Much larger storage and work areas in plastic (179N) or stainless steel (179NX)
- Fully sealed work surface protects inside of trolley from leaking liquids
- Interfaces integrated in the work area for accessories such as laptop holders and top modules
- Extremely robust design thanks to dual-wall structure
- Complete welded construction of the entire body for tough daily workshop use
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Ergonomically optimised pull handle for better manoeuvrability
- Ergonomically arranged side lock position for better operability protects keys and lock against damage
- Highly secure closing system with central locking technology for optimum protection of your property
- 2-stage locking
- Central locking, lockable with cylinder lock and 2 folding keys
- Mutual drawer locking for minimum tilting risk
- Self-closing and reciprocal locking of the drawers prevents unwanted opening
- 100% sliding-out with ball-bearing telescopic slides
- Drawer design for optimum use of the interior
- Drawer fronts for optimised handling
- Dirt-resistant drawer coating for easy cleaning
- Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
- Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
Tool trolley Assistent 179N-6 – 9:
- Solvent-resistant plastic work surface
- Metal handle, powder coated in black
- Stainless steel work surface
- Extra protection through high-quality plastic end caps
- Brushed stainless steel handle
- Total loading capacity (dynamic): 540 kg
- Loading capacity (static): 1000 kg
- Worktop: Stainless steel
- Loading capacity per drawer: 25 kg
- Colour: HAZET blue
- Dimensions / length: 786 mm x 518 mm x 1020 mm
- Net weight: 90 kg
- Drawers, flat: 8 x 81 x 522 x 398 mm
- Drawer size for order system: 3/3+
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 206
Supplied with:
Tool trolley Tool trolley Assistent 179NX-8
Socket / screwdriver set 163-224/57
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2204N-8 2208N-6 2208N-9 2208N-10 2215N-PH1 2215N-PH3 2216N-PZ1 2216N-PZ2 2223N-T15 2223N-T20 2223N-T25 2223N-T30
Adapter 2250-1 2304N
Screwdriver set 163-297/26
Screwdriver set ∙ with impact cap 810U-1/5
Screwdriver set 810/6 810T/6
Offset screwdriver set 2105LG/9H
Pliers set 163-511/4
Universal pliers 760-2
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22
Circlip pliers set 163-531/4
Circlip pliers 1846A-1 1846A-2 1846C-1 1846C-2
Combination wrench set 163-532/21
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-30 600N-32 600N-34
Universal set 163-533/20
Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19 606-21 606-22 606-24
Feeler gauge 2147
Measuring tape 2154N-5
Precision vernier calliper 2154-10
Torque wrench 5120-3CT 5122-3CT
Screwdriver socket set 163-534/37
Screwdriver socket 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-17 986-19 986-22 986L-5 986L-6 986L-7 986L-8 986L-9 986L-10 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
Plastic soft-faced hammer ∙ low rebound 1952-35
BluGuard Engineer's hammer 2140-100
BluGuard club hammer 2142-3
Universal set 163-535/18
Flat chisel 730-3 730-6
Cape chisel 740-3
Drift punch 745-2 745A-4
Centre punch 746-2
Drift pin 748A-2 748A-3 748B-4 748B-5 748C-6 748C-8
Grip pliers ∙ self-adjusting 755-10A 755-6A 755-7A
Oil filter chain wrench 2171-8LG
Swedish pattern wrench 2183-1.5
Brass mandrel 2534
Combination wrench set 163-536/15
Combination wrench ∙ extra long ∙ slim design 600LG-10 600LG-11 600LG-12 600LG-13 600LG-14 600LG-15 600LG-16 600LG-17 600LG-18 600LG-19 600LG-21 600LG-22 600LG-24 600LG-27 600LG-30
Soft foam insert ∙ with compartments for small pieces 163-172X50
Adapter reducer 1007S-7/4
Impact adapter 1003S-1 1003S-07
O-ring 1000S-G1736
Connecting pin 1000S-H1736