Tool trolley ∙ Tool trolley Assistent 179NX ∙ assortment ∙ 137-pieces ∙ Drawers, flat: 5× 81 x 522 x 398 mm ∙ Drawers, high: 2× 166 x 522 x 398 mm
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 179NX-7/137 | |
EAN / GTIN | 4000896224463 | |
Manufacturer number | 179NX-7/137 | |
L-Number | L60140 5276 |
Description
Description:
Efficient, mobile organisation of tools
- Tool trolley
- 5 flat and 2 high drawers
- Complete with 137-piece tool assortment in Safety-Insert-System soft foam insert
- Much larger storage and work areas in plastic (179N) or stainless steel (179NX)
- Fully sealed work surface protects inside of trolley from leaking liquids
- Interfaces integrated in the work area for accessories such as laptop holders and top modules
- Extremely robust design thanks to dual-wall structure
- Complete welded construction of the entire body for tough daily workshop use
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Ergonomically optimised pull handle for better manoeuvrability
- Ergonomically arranged side lock position for better operability protects keys and lock against damage
- Highly secure closing system with central locking technology for optimum protection of your property
- 2-stage locking
- Central locking, lockable with cylinder lock and 2 folding keys
- Mutual drawer locking for minimum tilting risk
- Self-closing and reciprocal locking of the drawers prevents unwanted opening
- 100% sliding-out with ball-bearing telescopic slides
- Drawer design for optimum use of the interior
- Drawer fronts for optimised handling
- Dirt-resistant drawer coating for easy cleaning
- Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
- Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
Tool trolley Assistent 179N-6 – 9:
- Solvent-resistant plastic work surface
- Metal handle, powder coated in black
- Stainless steel work surface
- Extra protection through high-quality plastic end caps
- Brushed stainless steel handle
- Total loading capacity (dynamic): 540 kg
- Loading capacity (static): 1000 kg
- Worktop: Stainless steel
- Loading capacity per drawer: 25 kg
- Colour: HAZET blue
- Dimensions / length: 786 mm x 518 mm x 1020 mm
- Net weight: 90 kg
- Drawers, flat: 5 x 81 x 522 x 398 mm
- Drawers, high: 2 x 166 x 522 x 398 mm
- Drawer size for order system: 3/3+
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 137
Supplied with:
Tool trolley Tool trolley Assistent 179NX-7
Socket set 163-138/77
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14 850LG-4 850LG-5 850LG-5.5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-24 900-27 900-30 900-32
Impact socket ∙ hexagon 903SLG-17 903SLG-19
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Wobble extension 919-1
Universal joint 920
Amplifier 958-1
Reducer 958-2
Screwdriver socket 986-5 986-6 986-7 986-8 986-10 986-12 986-14 986-17
Screwdriver set 163-141/31
HEXAnamic® screwdriver 802-30 802-40 802-55 802-65 802-80 802-100 802-120 802-PH1 802-PH2 802-PH3
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-T6 803-T7 803-T8 803-T9 803-T10 803-T15 803-T20 803-T25 803-T27 803-T30
Offset screwdriver set 2105LG/9H
Wrench set 163-374/27
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22 630-24X27 630-30X32
Torque wrench 5122-3CT
Impact wrench ∙ extra short 9012M-1