Work bench ∙ mobile ∙ Tool trolley Assistent 179NW ∙ single ∙ L x W x H: 1150 mm x 600 mm x 964 mm ∙ Drawers, flat: 8 x 81 x 522 x 398 mm

Article no.: 179NW-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 179NW-8
EAN / GTIN 4000896222933
Manufacturer number 179NW-8
L-Number L60140 4646

Description

Description:

  • More storage space than preceding model
  • 8 x flat drawers
  • Lockable storage compartment with 2 storage surfaces
  • 30 mm wood multiplex birch work surface, oiled, replaceable
  • Including 9-fold adjustable intermediary tray and fixed mounted door
  • Cable duct on rear panel allows battery devices to be charged when the door is closed, for instance
  • Complete welded construction of the entire body for tough daily workshop use
  • Additional rectangular perforation for tool holder, e.g. HAZET 112-230
  • Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
  • Flexible vice assembly (front, right, left) e.g. HAZET 2175N according to drilling template specification
  • Chassis:
    • Large wheels with high loading capacity (∅ 125 mm) with precision ball-bearing and dual ball race in the swivel bearing, easy manoeuvrability even under high dynamic load
    • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley,
      fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
    • Protective ring prevents dirt and threads from getting in
    • Elastic tyres enable smooth movement
  • Locking concept:
    • Mutual drawer locking for minimum tilting risk
    • Lock located in the centre (central locking and cylinder lock) closes the door and drawers at the same time
    • Only one key for locking the door and drawers at the same time (Included in delivery: 2 keys)
    • 180° rotation, prevents the key from breaking off
    • Slides out completely by means of ball-bearing, self-closing telescopic rails
  • 1 heavy duty drawer, loading capacity 40 kg, 166 mm high
    6 drawers, loading capacity 25 kg, 81 mm high
    2 work surfaces in the storage compartment, top: 15 kg / bottom: 35 kg
  • Total loading capacity (dynamic): 750 kg
  • Loading capacity (static): 1000 kg
  • Worktop: Wood multiplex birch, replaceable
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 1150 mm x 600 mm x 964 mm
  • Net weight: 120 kg
  • Drawers, flat: 8 x 81 x 522 x 398 mm
  • Drawer size for order system: 3/3+
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart