Work bench ∙ mobile ∙ Tool trolley Assistent 179NW ∙ assortment ∙ 314-pieces ∙ Drawers, flat: 6 x 81 x 522 x 398 mm ∙ Drawers, high: 1 x 166 x 522 x 398 mm
Product details
Identification numbers & Classifications
Article number | 179NW-7/314 | |
EAN / GTIN | 4000896250493 | |
Manufacturer number | 179NW-7/314 |
Description
Description:
- More storage space than preceding model
- 6 x flat drawers and 1 x high heavy-duty drawer
- Lockable storage compartment with 2 storage surfaces
- Complete with 314-piece tool assortment in Safety-Insert-System soft foam insert
- 30 mm wood multiplex birch work surface, oiled, replaceable
- Including 9-fold adjustable intermediary tray and fixed mounted door
- Cable duct on rear panel allows battery devices to be charged when the door is closed, for instance
- Complete welded construction of the entire body for tough daily workshop use
- Additional rectangular perforation for tool holder, e.g. HAZET 112-230
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Flexible vice assembly (front, right, left) e.g. HAZET 2175N according to drilling template specification
- Chassis:
- Large wheels with high loading capacity (∅ 125 mm) with precision ball-bearing and dual ball race in the swivel bearing, easy manoeuvrability even under high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley,
fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface - Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
- Locking concept:
- Mutual drawer locking for minimum tilting risk
- Lock located in the centre (central locking and cylinder lock) closes the door and drawers at the same time
- Only one key for locking the door and drawers at the same time (Included in delivery: 2 keys)
- 180° rotation, prevents the key from breaking off
- Slides out completely by means of ball-bearing, self-closing telescopic rails
- 1 heavy duty drawer, loading capacity 40 kg, 166 mm high
6 drawers, loading capacity 25 kg, 81 mm high
2 work surfaces in the storage compartment, top: 15 kg / bottom: 35 kg - Total loading capacity (dynamic): 750 kg
- Loading capacity (static): 1000 kg
- Worktop: Wood multiplex birch, replaceable
- Colour: HAZET blue
- Dimensions / length: 1150 mm x 600 mm x 964 mm
- Drawers, flat: 6 x 81 x 522 x 398 mm
- Drawers, high: 1 x 166 x 522 x 398 mm
- Drawer size for order system: 3/3+
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 314
Supplied with:
Universal set 163-372/25
Double box-end wrench ∙ open 612N-10X11
Tyre tread depth gauge 666-5
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
Magnetic pick-up tool 1976-2
Telescopic inspection mirror set 1977-2/4
BluGuard Engineer's hammer 2140-40
Feeler gauge 2147MS
Electronic set 2152N/3
Measuring tape 2154N-5
Jack-knife 2157-1
Brake calliper brush 4968-2
Socket set 163-513/122
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
Socket ∙ TORX® 850-E5 850-E6 850-E7 850-E8 850-E10
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Reducer 8858-2
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Socket ∙ TORX® 900-E10 900-E12 900-E14 900-E16 900-E18 900-E20
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Reducer 958-2 1058-2
Screwdriver bit set 2240N/51
Adapter 2250-1
Wrench set 163-525/40
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22 450N-24X27 450N-30X32 450N-34X36
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-32
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-20X22 630-21X23 630-24X27
Screwdriver set 163-526/41
Screwdriver 801NK-35 801NK-55 801NK-PH1 801NK-PH2 810-25 810-30 810-40 810-55 810-65 810-PH0 810-PH1 810-PH2 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30
Screwdriver ∙ with impact cap 810U-45 810U-55 810U-70 810U-PH1 810U-PH2 810U-PH3
Offset screwdriver set 2105LG/9H 2116LG/8H
Screwdriver socket set 163-609/61
Universal pliers 760-2
Screwdriver socket 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-14 986-17 986-19 986-22 986SL-4 986SL-5 986SL-6 986SL-7 986SL-8 986SL-9 986SL-10 986SL-11 986SL-12 986SL-14 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 990LG-6 990LG-8 990LG-9 990LG-10 990LG-12 990LG-14 991-6 991-7 991-8 991-9 991-10 991-12 991-14
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
Coolant pumps TORX® screwdriver socket set 992SLG-T30
Screwdriver socket ∙ TORX® 992SLG-T40 992SLG-T45 992SLG-T50 992SLG-T55
Combination pliers 1850M-22
Snipe nose pliers 1841MB-33
Heavy-duty diagonal cutter 1802M-22
Twist drill bits in case 2128N-1
Mobile work bench 179NW-7