Tool trolley ∙ Tool trolley Assistent 179N ∙ assortment ∙ 220-pieces ∙ Drawers, flat: 5× 81 x 522 x 398 mm ∙ Drawers, high: 2× 166 x 522 x 398 mm

Article no.: 179N-7/220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179N-7/220
EAN / GTIN 4000896220267
Manufacturer number 179N-7/220
L-Number L60140 4520

Description

Description:

Application:
Efficient, mobile organisation of tools
  • Tool trolley
  • 5 flat and 2 high drawers
Work areas
  • Much larger storage and work areas in plastic (179N) or stainless steel (179NX)
  • Fully sealed work surface protects inside of trolley from leaking liquids
  • Interfaces integrated in the work area for accessories such as laptop holders and top modules
Body / Pull-handle
  • Extremely robust design thanks to dual-wall structure
  • Complete welded construction of the entire body for tough daily workshop use
  • Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
  • Ergonomically optimised pull handle for better manoeuvrability
Locking concept
  • Ergonomically arranged side lock position for better operability protects keys and lock against damage
  • Highly secure closing system with central locking technology for optimum protection of your property
  • 2-stage locking
    • Central locking, lockable with cylinder lock and 2 folding keys
    • Mutual drawer locking for minimum tilting risk
Drawer concept
  • Self-closing and reciprocal locking of the drawers prevents unwanted opening
  • 100% sliding-out with ball-bearing telescopic slides
  • Drawer design for optimum use of the interior
  • Drawer fronts for optimised handling
  • Dirt-resistant drawer coating for easy cleaning
High performance chassis
  • Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
  • Protective ring prevents dirt and threads from getting in
  • Elastic tyres enable smooth movement

Tool trolley Assistent 179N-6 – 9:
  • Solvent-resistant plastic work surface
  • Metal handle, powder coated in black
Tool trolley Assistent 179NX-6 – 8:
  • Stainless steel work surface
  • Extra protection through high-quality plastic end caps
  • Brushed stainless steel handle
  • Total loading capacity (dynamic): 540 kg
  • Loading capacity (static): 1000 kg
  • Worktop: Plastic, resistant to solvent, with integrated storage wells
  • Loading capacity per drawer: 25 kg
  • Colour: HAZET blue
  • Dimensions / length: 785 mm x 518 mm x 1020 mm
  • Net weight: 90 kg
  • Drawers, flat: 5 x 81 x 522 x 398 mm
  • Drawers, high: 2 x 166 x 522 x 398 mm
  • Drawer size for order system: 3/3+
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)
  • Number of tools: 220

Supplied with:

Tool trolley Tool trolley Assistent 179N-7

Socket set 163-138/77
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14 850LG-4 850LG-5 850LG-5.5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-24 900-27 900-30 900-32
Impact socket ∙ hexagon 903SLG-17 903SLG-19
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Wobble extension 919-1
Universal joint 920
Amplifier 958-1
Reducer 958-2
Screwdriver socket 986-5 986-6 986-7 986-8 986-10 986-12 986-14 986-17

Wrench set 163-140/33
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22

Screwdriver set 163-141/31
HEXAnamic® screwdriver 802-30 802-40 802-55 802-65 802-80 802-100 802-120 802-PH1 802-PH2 802-PH3
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-T6 803-T7 803-T8 803-T9 803-T10 803-T15 803-T20 803-T25 803-T27 803-T30
Offset screwdriver set 2105LG/9H

Universal set 163-143/18
Nut-driver ∙ flexible 426-6 426-7
Double box-end wrench ∙ open 612N-10X11
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
BluGuard Engineer's hammer 2140-40
Electronic set 2152N/3
Measuring tape 2154N-5
Brake calliper brush 4968-2

Twist drill bits in case 2128N-1

Screwdriver bit set 2240N/36
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
Adapter 2239N-6

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart