Bracing surface for L-Boxx bracket 179N-51 ∙ L x W x H: 441 mm x 409 mm x 86 mm

Article no.: 179N-510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 179N-510
EAN / GTIN 4000896243075
Manufacturer number 179N-510

Description

Description:

  • Bracing surface for L-Boxx bracket 179N-51
  • Bracing surface for installing a third L-Boxx on L-Boxx bracket 179N-51
  • Installation only on tool trolleys Tool trolley Assistent 179XL ∙ 179XXL ∙ 179NXL ∙ 179NXXL ∙ 179NW ∙ 179NXXL-8D
  • Made in Germany
  • Dimensions / length: 441 mm x 409 mm x 86 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart