Tablet holder

Article no.: 179N-45
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shelf

Identification numbers & Classifications

Article number 179N-45
EAN / GTIN 4000896224210
Manufacturer number 179N-45
L-Number L60140 4607

Description

Description:

  • Tray holder
  • For tool trolleys Tool trolley Assistent 177 ∙ 178N ∙ 179N ∙ 179NX ∙ 179NXL ∙ 179NXXL ∙ 179NXXL-8D and work bench Tool trolley Assistent 177W
  • Secure tensioning mechanism works for all standard tablet/PC models between 120 and 222 mm
  • Universally suitable for Apple iPad ∙ mini ∙ Air ∙ Pro, Amazon Kindle ∙ Fire, Samsung Galaxy Tab, Google Nexus, Asus Transformer, Microsoft Surface
    Use of tablets with protective cover or case is possible
  • Clamp draw spring enables quick insertion and removal
  • General clamping jaws with integrated foam rubber pad guarantee secure hold without damaging the device
  • Adjustable bracket with felt pad and rubber cap for additional security when the tablet holder is positioned vertically – Prevents the tool from falling out
  • Individually adjustable clamping jaws – the operating controls on the device are in no way functionally impaired
  • Quick switch between profile and landscape formats, undesired turning is not possible
  • Mounting on round pipes (maximum 30 mm) and worktops possible
    The bracket is fixed using a clamping screw
  • Made in Germany
Observe application note

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart