Straight nose inside Circlips® pliers, 40-100 mm

Article no.: 179A.23
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 179A.23
    EAN / GTIN 3148518230742
    Manufacturer number 179A.23
    L-Number L60130 3392

    Description

    Description:

    • Piano wire ends: very torsion-resistant
    • Long tips angled at 10° to optimally hold the retaining rings
    • Colour code: Time-saving
    • Covers made of non-slip granite PVC

    Feature:

    • d [mm]: 2.2
    • d min. - max. [mm]: 40 - 100
    • L [mm]: 215
    • [g]: 300

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart