Straight nose inside circlip® pliers 12-25 mm Safety Lock System

Article no.: 179A.13SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 179A.13SLS
EAN / GTIN 3662424029424
Manufacturer number 179A.13SLS
L-Number L60130 8479

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights
  • Piano wire ends: very torsion-resistant
  • Long tips angled at 10° to optimally hold the securing rings
  • Colour code: Time-saving
  • Covers made of non-slip granite PVC

Feature:

  • d [mm]: 1.3
  • d min - max. [mm]: 12 - 25
  • L [mm]: 140
  • [g]: 140

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart