Craftsman pirate shorts 4-way Stretch Black C44

Article no.: 179716449900C44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Clothing size DE 44
Type of product Work trousers

Identification numbers & Classifications

Article number 179716449900C44
EAN / GTIN 7330509872413
Manufacturer number 179716449900C44

Description

Version:


Main material
93% polyamide, 7% elastane, Dobby, 4-way stretch, 295 g/m²

Pockets
Back pockets with bellow
Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh, Leg pocket with zipper
Knee protection pockets
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Nail pockets - extra wide fitted with tool holders and additional tool compartments and extra pockets with zip

Details
Removable ID pocket
Wide loops at back and sides, Two loops in the sides with a button for hammer holder
Knife holder with button
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons
D ring in waistline

Reflex
Reflective detail on leg pocket, Reflective detail on calf

Reinforcement
CORDURA®-stretch reinforced kneepockets, Reinforced ruler pocket, nail pockets and back pockets

Functionality
4-way stretch, Mesh panel back on knee

Description:

  • Supple, comfortable pirate shorts, extremely soft and flexible
  • These pirate shorts are engineered to stand up to demanding jobs without compromising on comfort and fit
  • The material is a soft 4-way stretch fabric which is strong and stretchy in all directions
  • The pirate shorts have practical pockets with reinforcements, a ruler pocket, front pockets and functional tool holders, such as a loop for a hammer holder
  • Bot- tom-opening knee pad pockets have CORDURA® stretch, and stretch on the inside for greater flexibility
  • Soft stretch mesh fabric at the back of the knee for good ventilation

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart