Reducing ring 40 / 32 for circular saw blades

Article no.: 179710
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducing ring

Identification & Classification

Article number 179710
Copy
EAN / GTIN 4045197422125
Copy
Manufacturer/responsible person Re-Bo REBER GmbH Spezialfabrik für Metallkreissäge, Ellwanger Straße 97, 73441 BOPFINGEN, Germany, www.re-bo.com

Description

Version:

External and internal ⌀ each H7 fit, thickness 3 mm.

Application:

For circular saw blades No. 177000 - 177540 with 40 mm bore diameter, for use in machines with 32 mm arbor.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart