Spark plug socket

Article no.: 1793586
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1793586
EAN / GTIN 4010886850107
Manufacturer number 1793586
L-Number L60160 5842

Description

Description:

  • For use with jointed tools 3/8″ square drive or tommy bar Ø 8 mm
  • For use with operating tools with square drive 10 (3/8″) or rotary pin Ø 8 mm

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 19,2
  • Drive adaptor, square [metric]: 10,0 mm
  • Drive square [inch]: 3/8″
  • Head depth 1 [mm]: 7,0
  • Head depth 2 [mm]: 22,5
  • REACH registration available: no
  • Total length [mm]: 63,5 mm
  • VDE certified: no
  • Width across flats [mm]: 14

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart