Ratchet with T-handle 1/4″ 140 mm

Article no.: 1791532
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 1791532
EAN / GTIN 4010886852088
Manufacturer number 1791532
L-Number L60160 577

Description

Description:

  • With two-wing plastic T-handle. Ergonomic shape enables fast and convenient working. With metal reversing disc and fine-toothed ratchet wheel, length 140mm, drive: 1/4″.
  • Return angle 5 degrees
  • Ergonomic design for comfortable working
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device
  • The danger of the tool canting, when carrying out work with extensions, is reduced by the central positioning of the square drive

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Swing back angle: 5 °
  • Total height [mm]: 26 mm
  • Total length [mm]: 141 mm
  • Total width [mm]: 31 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart